7-1/2 in. Station Commercial Indoor Remote Ready

You last purchased this on
 
Irritrol Systems

Total Control®-R 7-1/2 in. Station Commercial Indoor Remote Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irritrol Systems

Total Control®-R 7-1/2 in. Station Commercial Indoor Remote Ready

  • Fast #
  • Part #ITC6INR
  • Item #4101371
  • Manufacturer Part #TC-6IN-R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Indoor modules feature durable plastic cabinet with external transformer
  • Features electrical surge protection and self-diagnostic circuit breaker
  • Six-station indoor controller meets a variety of watering requirements with its programming flexibility, including: four independent programs, 16 total start times, and 365-day calendar for odd/even day scheduling
  • Backup 9V Alkaline battery sold separately
  • Five-year warranty
  • Features a valve test terminal for easy valve identification
  • Battery backup keeps accurate time for up to 90 days during power outages
  • Requires Certification

Documents


Specifications

Collection:
Total Control®-R
Depth:
4-1/4 in
Height:
7-1/2 in
UL Listed:
Yes
Volts:
24V
Width:
9-1/2 in