• Cart

DESCRIPTION

Irwin Industrial Tool 1/4 x 30 in. Installer Bit

I39604

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Bit Sizes
1/4 in
Drill Bit Type
Twist
Length
30 in
Magnetic
No
Number Of Pieces
1 Piece
Product Type
Twist Bit
Shank Size
37/100 in
Shank Style
Round

  • QUANTITY

0 item(s) added to Cart Checkout Now