5/32 x 5/32 x 3/16 in. Straight Jobber 5 Piece
5/32 x 5/32 x 3/16 in. Straight Jobber 5 Piece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Bit Diameter(s) (In):
- 5/32 in
- Bit Sizes:
- 5/32 in
- Drill Bit Type:
- Jobber
- Length:
- 3-1/8 in
- Magnetic:
- No
- Number of Pieces:
- 5 Piece
- Product Type:
- Jobber Bit
- Shank Size:
- 3/16 in
- Shank Style:
- Straight