Spiral Screw Extractor and Drill Bit Set (10 Piece)

You last purchased this on
 
Irwin Industrial Tool

Hanson® Spiral Screw Extractor and Drill Bit Set (10 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

Hanson® Spiral Screw Extractor and Drill Bit Set (10 Piece)

  • Fast #
  • Part #I11119
  • Item #1447642
  • Manufacturer Part #11119
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extractor size and recommended drill bit size are etched on each tool
  • Set includes: Spiral flute screw extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5 and drill bits in sizes: 5/64", 7/64", 5/32", 1/4", 19/64"
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Aggressive left hand spiral design for extra gripping power
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Requires Certification

Specifications

Bit Sizes:
5/64 in, 5/32 in, 7/64 in, 19/64 in
Collection:
Hanson®
Drill Bit Type:
Screw Extractor
Magnetic:
No
Number of Pieces:
10 Piece
Tool Type:
Extractor, Drill Bit Set
UL Listed:
No