9 x 1.75 in. Plier

You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 9 x 1.75 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 9 x 1.75 in. Plier

  • Fast #
  • Part #I1773631
  • Item #4215662
  • Manufacturer Part #1773631
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Vise-Grip®
Groove Positions:
4
Jaw Capacity (in):
1.75 in
Length:
9 in
Number of Tools Included:
1
Tool Type:
PVC/Oil Pliers