3/4 in. Cast Iron NPT Gas Regulator Valve

You last purchased this on
 
Itron

B42 Series 3/4 in. Cast Iron NPT Gas Regulator Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Itron

B42 Series 3/4 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #ISR10601
  • Item #4087253
  • Manufacturer Part #SR10601
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12.6 sq.in of diaphragm area
  • Molded deep convolution diaphragm with O-ring seal
  • Interchangeable aluminum orifice
  • 1 in and 3/4 in threaded vent with stainless steel screen
  • Delrin® vent valve with Buna-N seat
  • Spring-loaded internal relief valve assembly
  • 1-piece molded Buna-N valve seat
  • Plated steel 6:1 lever
  • Field interchangeable adjustment spring
  • Fiberglass reinforced polyethylene seal cap with integral relief valve stop
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B109.4, ANSI Z21.80
ASTM:
ASTM A-126
CSA Certified:
CSA 6.18, CSA 6.22, CSA Z21.80
Collection:
B42 Series
Color Finish Name:
Orange
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Material:
Cast Iron, Rubber
Material Type:
Buna-N
Maximum Temperature:
150
Pressure - High:
90
Recommended Valve Application:
Commercial
Temperature Range:
-20 to 150 Deg F
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Gas Regulator Valve