1/6 HP 115V Bronze Circulator Pump
1/6 HP 115V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 1.9
- Connection Type:
- Flanged
- Flow Rate:
- 40 gpm
- Horsepower:
- 1/6 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 12
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- Volts:
- 115V
- Weight:
- 30 lb