1 in. Brass NPT 30# 250 Relief Valve

You last purchased this on
 
ITT-Bell & Gossett

Model 1170 1 in. Brass NPT 30# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITT-Bell & Gossett

Model 1170 1 in. Brass NPT 30# 250 Relief Valve

  • Fast #
  • Part #B110129
  • Item #233365
  • Manufacturer Part #110129
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • B&G diaphragm operated cast iron, and diaphragm-assist operated bronze ASME safety relief valves, are designed to protect fired and unfired hot water vessels against overpressure conditions
  • Bell & Gossett cast iron and bronze body ASME safety relief valves are engineered in accordance with the requirements of section IV of the ASME boiler & pressure vessel code for heating boilers, and their capacities are certified by the national board of boiler and pressure vessel inspectors
  • Requires Certification

Specifications

ASME:
ASME Section IV
Collection:
Model 1170
Diameter:
2-7/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-15/16 in
IAPMO Listed -:
No
Material:
Brass, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF Certified:
No
Pressure - High:
125
Pressure Class:
30#
Recommended Valve Application:
Fire Protection
Valve Body Material:
Brass
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Relief Valve