24V Rb-Low Water Cut-Off Probe Control
24V Rb-Low Water Cut-Off Probe Control
Frequently Purchased Together
Product Details
- Automatic reset feature resumes operation after a power outage when water is on probe
- Push-to-test button allows testing of low water cut-off circuitry for proper operation without draining system
- For use withresidential applications
- Includes 3' harness cable
- Brass threads provide a metal-to-metal seal that ensures a leak-free installation
Specifications
- Length:
- 5-3/4 in
- Maximum Temperature:
- 250
- Volts:
- 24V
- Width:
- 1-7/8 in