3 kW Head Mechanical with Snap Switch
3 kW Head Mechanical with Snap Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Model 150S-HD
- Pressure - Maximum:
- 150 psi
- Product Type:
- Head Assembly
- UL Listed:
- Yes
- Watts:
- 3 kW