7.4 Amp 1 in. NPT Flow Switch
7.4 Amp 1 in. NPT Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In-line configuration eliminates need for a pipe tee
- For general purpose applications requiring low flow rate sensitivity
Documents
Specifications
- AMP:
- 7.4
- Brand Model Compatibility:
- ITT-McDonnell & Miller FS5-1
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Power Source:
- Electric
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 240V