1-3/4 in. Threaded Steel Anchor for 1/2 in. Threaded Steel Rods
Sammys® Swivel Head™ 1-3/4 in. Threaded Steel Anchor for 1/2 in. Threaded Steel Rods
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Steel
- Brand Model Compatibility:
- 1/2 in Threaded Steel Rods
- Collection:
- Sammys® Swivel Head™
- Length:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 1/2 in
- Size:
- #12-24