1/4 x 3-3/4 in. Blue Climaseal™ Carbon Steel Philips Flat Head Large Anchor (25 Pack)
Tapcon® 1/4 x 3-3/4 in. Blue Climaseal™ Carbon Steel Philips Flat Head Large Anchor (25 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Blue Climaseal™
- Collection:
- Tapcon®
- Diameter:
- 1/4 in
- FM Approved:
- No
- Length:
- 3-3/4 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 25
- UL Listed:
- No