24 oz. Dish Detergent
24 oz. Dish Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handles a broad range of dish soils
- Cleans your dishes and leaves a classic scent
- Designed to have mild, long-lasting suds for a more thorough clean
- Cleans cooked-on grease and other organic matter
- Volume: 24 oz
- Cleans ceramic, glass, metal and plastic dishes
- Used for handwashing dishes
Specifications
- Application:
- Manual Dishwashing Detergent
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/5 in
- Length:
- 11-3/5 in
- Package Quantity:
- Case of 10
- Product Type:
- Dish Soap
- Size:
- 24 oz
- Weight:
- 18.3 lb
- Width:
- 8-9/10 in