24 gpd 115V ID Tube x OD Tube Chemical Centrifugal Pump
EZ Series 24 gpd 115V ID Tube x OD Tube Chemical Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LCD display and keypad
- Maximum of 360 strokes per minute
- Operated via simple 3-button control panel
- An optional automatic air vent valve and the ability to remotely mount the control unit
- Long lasting Diaphragm
- Double ball check valves
Documents
Specifications
- AMP:
- 0.6, 1.2
- ANSI:
- ANSI 50, ANSI 61
- Capacity:
- 80
- Collection:
- EZ Series
- ETL Listed:
- Yes
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Flow Rate:
- 24 gpd
- Height:
- 7-83/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 8-33/50 in
- NSF:
- NSF 50, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Chemical
- Pump Body Material:
- PVC
- Pump Phase:
- 1
- Temperature Range:
- 32 to 104 Deg F (0 to 40 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 22 W
- Width:
- 4-57/100 in