Iwaki Walchem
IX Series 1.98 gph 250 psi PVDF and EPDM Diaphragm Metering Pump
Part #WIXB007TETU | Item #7937369 | Manufacturer Part #IX-B007TET-U
Material Type:
Product Details
- Digitally controlled direct-drive diaphragm pump
- Constant suction speed and variable discharge speed reduces pulsation
- Standard leak monitor detects diaphragm rupture
- Drive and control units each sealed to IP65 rating
- Suction speed can be reduced to prevent cavitation
- Fully programmable analog or digital proportion control
- Degassing assist for pumping gaseous chemicals
- Logs pump operation history to determine maintenance schedules
- Wet End Materials: TCTU: PVDF, EPDM, ceramic
- Suction Lift: 6.5'
Specifications
AMP: 0.4
CSA Certified: Yes
Collection: IX Series
ETL Listed: Yes
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Energy Star Compliant: No
FM Approved: No
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
Flow Rate: 1.98 gph
High Pressure: 247
IAPMO Listed: No
Material: [Plastic, Rubber]
Material Type: [PVDF, EPDM]
Maximum Pressure: 250 psi
NSF Certified: No
Power Source: Electric
UL Listed: Yes
Volts: 115V
Watts: 17
Weight: 7.75
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing