Cover for Pocket Notebook
Cover for Pocket Notebook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged zipper closure
- Top spiral wire-o binding
- Tough Cordura® book cover fits all 4-5/8"x7" notebooks
- Strong polydura cover
Specifications
- Brand Model Compatibility:
- Rite in the Rain® RR0135 Pocket Notebook
- Color Finish Name:
- Tan
- Length:
- 5-7/8 in
- Product Type:
- Notebook
- Width:
- 4-1/4 in