18 x 20-1/2 in. Structural Basin Cover for SF20, SF22

You last purchased this on
 
Jackel

18 x 20-1/2 in. Structural Basin Cover for SF20, SF22

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackel

18 x 20-1/2 in. Structural Basin Cover for SF20, SF22

  • Fast #
  • Part #JSF22B
  • Item #465490
  • Manufacturer Part #SF-22B
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
SF20, SF22
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
20-1/2 in
Diameter - Inside 1:
18 in
Material:
Foam, Plastic
Material Type:
Polyethylene
Product Type:
Basin Cover
Wall Thickness:
0.625 in