18 x 30 in. Plastic Basin with Cover
18 x 30 in. Plastic Basin with Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 30 in
- Diameter - Inside 1:
- 21-3/4 in
- Material:
- Foam, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Sump Basin