Jackson Safety

Nemesis™ Curv-O-Mark 3 in. To 10 in. Large Wrap-Around Pipe Measuring Tool In Black

Part #J14753  |  Manufacturer Part #14753

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical tool for marking straight lines around pipe, or for use of a straight edge
  • Good resistance to heat and cold
  • Flexible gasket

Specifications

Collection: Nemesis™

Color Finish: Black

Length: 6 in

Type: J14753

Width: 3-7/8 in