Jackson Safety
V30 Nemesis Polarized Black Lens Gunmetal Frame Safety Glasses
Part #J28635 | Item #4398356 | Manufacturer Part #28635
Glasses Lens Color:
Polarized BlackPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- Polarized lenses to reduce glare and help reduce eye strain and fatigue
- 99.9% UV protection
- Soft-touch temples for added comfort
- Single-lens wraparound protection
- Every pair includes a neck cord
- Meets ANSI Z87.1+ standards
Specifications
ANSI Specifications: ANSI Z87.1 2010
Collection: V30 Nemesis
Glasses Frame Color: Gunmetal
Glasses Lens Color: Polarized Black
Material: Plastic
Material Type: PVC, Polycarbonate
-
Starting at $23.41
-
Starting at $6.11
-
Starting at $4.94
-
Starting at $9.87
-
Starting at $6.15
-
Starting at $23.41
-
Starting at $7.05