WindGard Hard Hat Liner in Orange

Part #S14495  |  Item #287076  |  Manufacturer Part #14495

$3.40 EACH

Color/Finish: Orange

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seal off wind and cold from circulating inside the crown.
  • Can be folded up, out of the way on the outside of cap.
  • Made of DuPont flame-retardant nylon.
  • Fit over safety hats and caps without headband adjustment.
  • Design traps warmth, allows moisture to evaporate.
  • Spun polyester cap-style liner in orange or navy.

Specifications

Clothing Size: One Size Fits All

Collection: WindGard

Color Finish: Orange

Material: Plastic

Material Type: [Polyester, Nylon]