Jackson Safety

XXL Size Nitrile Foam Coated Gloves in Purple

Part #J40229  |  Manufacturer Part #40229

Glove Size:

XXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For jobs where strength, grip and dexterity are a must
  • Silicone-free
  • Washable - maintains the EN388 ratings through at least 5 wash cycles

Specifications

Color Finish: Black, Purple

Glove Size: XXL

Glove Type: Work

Material: Rubber

Material Type: Nitrile

Reusable: Yes

Type: J40229