1-99/100 x 3/10 in. Roller Replacement
1-99/100 x 3/10 in. Roller Replacement
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AJ-100CE Conveyor Dishwasher
- Energy Star Compliant:
- No
- Height:
- 37/50 in
- IAPMO Listed -:
- No
- Length:
- 1-99/100 in
- NSF Certified:
- No
- Product Type:
- Roller
- Weight:
- 0.25 lb
- Width:
- 3/10 in