1/2 in. Cast Zinc Shallow Box Escutcheon in Nickel
1/2 in. Cast Zinc Shallow Box Escutcheon in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits: 1/2" IPS showerarms 1/2" wall & ceiling drop nipples
- Set screw provides secure fit
- Cast escutcheon 2 1/2" Diameter with set screw
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Zinc
- Width:
- 2-1/2 in