1/2 x 20 in. 90 Degree Shower Arm in Polished Nickel
1/2 x 20 in. 90 Degree Shower Arm in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Male IPS 1/2"
- Length 20"
- Brass 90° showerarm with escutcheon
- For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths
- Ideal for rainheads
- Short 2" drop on 90° bend
Documents
Specifications
- Brand Model Compatibility:
- 4012 Ceiling Support Rod
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 20 in