1/2 x 20 in. Drop-In Shower Arm in Polished Chrome
1/2 x 20 in. Drop-In Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Male IPS 1/2"
- Length 20"
- Brass 90° showerarm with escutcheon
- For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths
- Ideal for rainheads
- Short 2" drop on 90° bend
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 20 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 20 in