2-3/4 x 1/2 in. Brass Diverter in Satin Nickel
2-3/4 x 1/2 in. Brass Diverter in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in female inlet swivel nut x two 1/2 in male outlets
- Use to divert water from showerhead to hand shower
- Brass push or pull shower arm hand shower diverter
- Deluxe swivel nut for easy installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Diverter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in