4-1/4 in. Square Shower Drain Plate in Bronze Umber
4-1/4 in. Square Shower Drain Plate in Bronze Umber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center 2 5/8" screw holes
- Fits JACLO 86564
- Square Plate 4 1/4"
Documents
Specifications
- Brand Model Compatibility:
- 86564 Shower Drain
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Umber
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Height:
- 1/16 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Strainer Style:
- Screw-In
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in