5/8 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Nickel
5812 5/8 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5/8" O.D. compression inlet x 3/8" O.D. outlet
- 5/8" O.D. compression fits 1/2" copper tubing
- Angle pattern O.D. compression fit x 3/8" O.D. multi turn style valve
- All brass body and stem
Specifications
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2012
- Collection:
- 5812
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Compression
- End Connection 2:
- OD Tube
- End Connections:
- Compression x OD Tube
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Oval
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Oval Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve