5812X 5/8 in x 3/8 in Cross Handle Angle Supply Stop Valve in Polished Brass

Part #J5812X-PB  |  Item #4776191  |  Manufacturer Part #5812X-PB

$76.50 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angle pattern O.D. compression fit x 3/8" O.D. multi turn style valve
  • O.D. 5/8" compression inlet x 3/8" O.D. outlet
  • O.D. compression 5/8" fits 1/2" copper tubing
  • All brass body and stem

Specifications

ASME Specifications: ASME A112.18.1 2012

CSA Certified: CSA B125.1 2012

Collection: 5812X

Color Finish: Polished Brass

Color Finish Category: Brass Tones

End Connection 1: OD Compression

End Connection 2: OD

End Connections: OD Compression x OD

Handle Type: Cross

Height: 2-7/16 in

IAPMO Listed: No

Length: 2-1/4 in

Material: Brass

NSF Certified: No

Type: J5812X-PB

UL Listed: No

Valve Size: 5/8 in x 3/8 in

Valve Type: Angle Supply Stop Valve

Width: 2-1/4 in