5/8 x 3/8 in. OD Compression x OD Tube Cross Angle Supply Stop Valve in Polished Nickel
5812X 5/8 x 3/8 in. OD Compression x OD Tube Cross Angle Supply Stop Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- O.D. 5/8" compression inlet x 3/8" O.D. outlet
- O.D. compression 5/8" fits 1/2" copper tubing
- Angle pattern O.D. compression fit x 3/8" O.D. multi turn style valve
- All brass body and stem
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- 5812X
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Handle Type:
- Cross
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve