Bidet Faucet in Polished Chrome
Bidet Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Male threads 1/2"
- On/off trigger operation
- Brass power spray bidet hand shower
- Water must be turned off when not in use
- Separate shut off valve required when installing this item
- Note: Separate shut off valve required when installing this item Water must be turned off when not in use
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 6-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spray Type:
- Rinse
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in