1-1/4 in. Brass P-Trap in Polished Brass

You last purchased this on
 
Jaclo Industries

Model 251 1-1/4 in. Brass P-Trap in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Model 251 1-1/4 in. Brass P-Trap in Polished Brass

  • Fast #
  • Part #J251-PB
  • Item #2132662
  • Manufacturer Part #251-PB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits 1 1/4" drains, extension tubes & tailpieces
  • All solid brass nuts, fully polished & plated
  • P trap 1 1/4" 17 gauge with round box escutcheon
  • Requires Certification

Documents


Specifications

Cleanout:
No
Collection:
Model 251
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Gauge (metal):
17 ga
Height:
5-1/16 in
IAPMO Listed -:
No
Length:
10-41/100 in
Trap Material:
Brass
Trap Size:
1-1/4 in
Width:
12-1/2 in