P-Trap in Antique Brass
P-Trap in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 1 1/4" drains, extension tubes & tailpieces
- All solid brass nuts, fully polished & plated
- P trap 1 1/4" 17 gauge with round box escutcheon
Documents
Specifications
- Color Finish Name:
- Antique Brass
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 5-1/16 in
- IAPMO Listed -:
- No
- Length:
- 12-1/2 in
- Width:
- 12-1/2 in