P-Trap in Vintage Bronze
P-Trap in Vintage Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 11/4" drains, extension tubes & tailpieces
- All solid brass nuts, fully polished & plated
- 11/4" 17 gauge "P" trap with round box escutcheon
Documents
Specifications
- Color Finish Name:
- Vintage Bronze
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No