Plug Drain (Less Overflow) in Polished Nickel

You last purchased this on
 
Jaclo Industries

Plug Drain (Less Overflow) in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Plug Drain (Less Overflow) in Polished Nickel

  • Fast #
  • Part #J810-PN
  • Item #2134285
  • Manufacturer Part #810-PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits 1 1/2" opening (standard flange)
  • Drain is always opened in basin
  • Grid strainer with 19 holes for fast draining
  • Without overflow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Tailpiece Length:
8-1/4 in