Single Function Showerhead in Matte Black
Single Function Showerhead in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16" X 16" square all brass body with 256 easy clean rubber jets
- Available in 2.5 and 2.0 GPM (2.0 GPM @ 55 PSI)
- 1/2" female IPS fixed, no ball joint design
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 15-11/16 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Jets:
- 256
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full, Rain
- UL Listed:
- No
- WaterSense Labeled:
- No