Toilet Supply Kit with Standard Cross Handle in Satin Nickel
Toilet Supply Kit with Standard Cross Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit contains: One Quarter Turn Angle Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 615One 20" Copper Supply Tube P/N 772One Escutcheon P/N 740 (ULB P/N 6015)One 3/8" Brass Nipple P/N 801-38.4
- One Quarter Turn Angle Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 615
- Complete Toilet Supply Kit
- (1) 3/8" Brass Nipple P/N 801-38.4
- One Escutcheon P/N 740 (ULB P/N 6015)
- One 20" Copper Supply Tube P/N 772
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Toilet