Waste Disposal Round Air Switch in Polished Nickel
Model 2834 Waste Disposal Round Air Switch in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed
- Easy installation
- Air activated
- Maximum deck thickness 1-5/8 in
- Round air switch
- Hose ID 1/8 in
- Comes with 3 ft. power cord to allow easy placement of unit
- Works with all continuous feed waste disposals with power cords
Specifications
- Collection:
- Model 2834
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1-7/8 in
- Height:
- 2-1/2 in
- Product Type:
- Air Switch
- UL Listed:
- Yes