7.5A 115V Motor and Pump
7.5A 115V Motor and Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 7.5
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Motor, Pump
- UL Listed:
- No
- Volts:
- 115V