66 x 42 in. Whirlpool Drop-In Bathtub Center in White
Anza™ 66 x 42 in. Whirlpool Drop-In Bathtub Center in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ergonomic design cradles the bather in a comfortable position
- The combination of heat and water relaxes muscles and calms the senses
- High-gloss acrylic finish for durability and ease of cleaning
- The undermount bath gives you the option of showing off the unique material you’ve chosen for your surface top, whether marble, engineered stone, tile, or solid surface
- Limited lifetime warranty gives you peace of mind
Documents
Specifications
- ADA Compliant:
- No
- Basin Length:
- 43 in
- Basin Width:
- 28 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- Collection:
- Anza™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 26 in
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Soaking Depth:
- 16-7/10 in
- Weight:
- 1195 lb
- cUPC Certified:
- Yes