59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Spa Combination Bathtub with Center Drain and J4 Luxury Control in Oyster

You last purchased this on
 
JACUZZI®

Bellavista™ 59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Spa Combination Bathtub with Center Drain and J4 Luxury Control in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Bellavista™ 59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Spa Combination Bathtub with Center Drain and J4 Luxury Control in Oyster

  • Fast #
  • Part #JBEL6060CCR4CWY
  • Item #4049777
  • Manufacturer Part #BEL6060CCR4CWY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Maximized jet count and placement
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Corner
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
92 gal
Collection:
Bellavista™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
18-7/8 in
Drain Location:
Center
Height:
25 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
59-3/4 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
10
Number of Occupants:
2
Pump Location:
Right
Size:
60 in x 60 in
UL Listed:
No
Volts:
240V
Watts:
900 W
Weight:
190 lb
Width:
59-3/4 in