Bellavista™ 59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Whirlpool Bathtub with Center Drain and J5 LCD Control in Oyster

Part #JBEL6060WCF5CHY  |  Item #4049196  |  Manufacturer Part #BEL6060WCF5CHY

$5,363.25 EACH
(Pricing is for Oyster)

Color/Finish: Oyster

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: [15, 20]

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Corner

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 92 gal

Collection: Bellavista™

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 18-7/8 in

Drain Location: Center

Height: 25 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 59-3/4 in

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 10

Number of Occupants: 2

Pump Location: Right Rear

Size: 60 in x 60 in

UL Listed: No

Volts: 120V

Weight: 160

Width: 59-3/4 in