66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Oyster

You last purchased this on
 
JACUZZI®

Bellavista™ 66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Bellavista™ 66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Oyster

  • Fast #
  • Part #JBEL6642WCR5CWY
  • Item #4050522
  • Manufacturer Part #BEL6642WCR5CWY
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
88 gal
Collection:
Bellavista™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
20 in
Drain Location:
Center
Height:
26 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
10
Number of Occupants:
2
Overall Length:
66 in
Overall Width:
42 in
Pump Location:
Right
Size:
66 in x 42 in
UL Listed:
No
Volts:
120V
Weight:
130 lb