72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in Black

You last purchased this on
 
JACUZZI®

Bellavista™ 72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Bellavista™ 72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in Black

  • Fast #
  • Part #JBEL7242CCR5CHB
  • Item #4049821
  • Manufacturer Part #BEL7242CCR5CHB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Maximized jet count and placement
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
95 gal
Collection:
Bellavista™
Color Finish Category:
Blacks
Color Finish Name:
Black
Configuration:
Whirlpool
Depth:
20 in
Drain Location:
Center
Height:
26 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
10
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
Pump Location:
Right
Size:
72 in x 42 in
UL Listed:
No
Volts:
240V
Watts:
900 W
Weight:
188 lb