48 in. Rectangle Shower Base in Almond
Cayman® 48 in. Rectangle Shower Base in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Durable high-gloss acrylic material
- Standard integral tile flange
- Tru-level® base system
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cayman®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Strainer Size:
- 3-1/2 in
- Threshold Height:
- 6 in
- UL Listed:
- No
- Width:
- 36 in