59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White with Chrome
Celeste™ 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White with Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 15-7/10 in
- Basin Length:
- 36-69/100 in
- Basin Width:
- 20-47/50 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 66.5 gal
- Clawfoot Included:
- No
- Collection:
- Celeste™
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Chrome
- Configuration:
- Soaker
- Depth:
- 17-18/25 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 59 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Linear
- Soaking Depth:
- 15-1/2 in
- Tub Depth:
- 17-18/25 in
- UL Listed:
- No
- Weight:
- 93 lb
- Width:
- 32 in