JACUZZI®

Finestra® 60 x 36 in. 10-Jet Acrylic Rectangle Alcove Air Bathtub with Right Drain and Manual On or Off in Almond

Part #JFIN6036ARL1XXA  |  Manufacturer Part #FIN6036ARL1XXA

Call for Pricing EACH

Color/Finish: Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: [5, 20]

ANSI Specifications: Yes

ASME Specifications: ASME Z124-2011

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 112 gal

Collection: Finestra®

Color Finish: Almond

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 31-1/2 in

Drain Location: End

Height: 38-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 10

Pump Location: Left

UL Listed: No

Volts: 120V

Watts: 200

Width: 36 in