Fuzion® Fuzion Pillow in White

Part #JDD50959  |  Item #4578421  |  Manufacturer Part #DD50959

$87.72 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Fuzion®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 7 in

IAPMO Listed: No

Length: 16 in

Material: Elastomer

Weight: 1